• The item cannot be ordered due to missing prices.

DUO LOCK extension Heavy Duty with Cool Jet steel SAFE-LOCK DL12

Article no.: 220380 DL12

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL12
Shank ⌀ Ds 20 mm
Through-coolant yes
⌀ D2 11.5 mm
Overall length L 67 mm
L2 6 mm
Recommended torque 30 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220380 DL12
EAN / GTIN 4034221129826
Manufacturer number 75.200.DL12.82

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart