{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 16 mm | |
Tolerance nominal ⌀ | h6 | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Chamfer mill | 45 | |
Type | N | |
Number of cutting edges Z | 8 | |
Direction of infeed | horizontal, oblique and vertical | |
⌀ D2 | 3.2 | |
Overhang L1 | 6.4 | |
Overall length L | 20 mm | |
DUO-LOCK interface | DL16 | |
recommended tightening torque | 60 mm | |
Width across flats AF | 13 Nm | |
Feed fz in steel < 900 N/mm2 | 0.08 mm | |
Through-coolant | no | |
Machining strategy | HPC | |
Type of product | Threaded copy milling cutter |
Article number | 220359 16 | |
EAN / GTIN | 4034221103215 | |
Manufacturer number | DL16E1018UK1600W90DA |
This article |
Recommendations |
||
---|---|---|---|
DUO-LOCK HAIMER MILL 90° HPC 16 mm |
|||
Number of cutting edges Z | 8 | 6 | 3 |
Overall length L | 20 mm | 30.1 mm | 37.3 mm |
Countersink tip angle | 90 | 90 | 90 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N |
Cutter ⌀ D | 16 mm | 16 mm | 16 mm |