• The item cannot be ordered due to missing prices.

Milling head for front and back chamfering, 90° 16 mm

Article no.: 210380 16

Select article variation and quantity

⌀ D ± 0.01 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    Cutter ⌀ D 16 mm
    Grade HB730
    Tool material Solid carbide
    Countersink tip angle 90
    Standard Manufacturer’s standard
    Type N
    Number of cutting edges Z 6
    Direction of infeed horizontal
    Overall length L 30.1 mm
    Arbor size 12 mm
    Head length l 16 mm
    Flute length L2 2.8 mm
    maximum cutting depth ap max in steel < 900 N/mm2 1.8 mm
    Feed fz in steel < 900 N/mm2 0.1 mm
    Suitable chuck key No. 219987; No. 219986 10×4
    Corner chamfer angle 45 degrees
    Through-coolant no
    Shank type GARANT TopCut
    maximum cutting depth ap max when slot milling from solid 2
    Type of product Threaded copy milling cutter

    Identification numbers & Classifications

    Article number 210380 16
    EAN / GTIN 4045197527400
    Manufacturer number 210380 16

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    110
    Steel < 55 HRC
    H
    50
    Steel < 60 HRC
    H
    40
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    160
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    ae max = ap max

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart