{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 20 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
Number of cutting edges Z | 10 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
suitable arbor | with threaded shank | |
Flute length L2 | 30 mm | |
⌀ D2 | 19.3 mm | |
Overhang L1 | 30 mm | |
Overall length L | 40 mm | |
DUO-LOCK interface | DL20 | |
Width across flats AF | 16 mm | |
recommended tightening torque | 80 Nm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
Type of product | Cutter insert for milling |
Article number | 220323 20 | |
EAN / GTIN | 4034221125842 | |
Manufacturer number | DL20F2000MN2000CDA |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DUO-LOCK HAIMER MILL HPC 20 mm |
|||
Number of cutting edges Z | 10 | 6 | 6 |
Through-coolant | no | no | no |
suitable arbor | with threaded shank | GARANT TopCut | GARANT TopCut |
Flute length L2 | 30 | 25 | 25 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 35 | 50 | 50 |
Direction of infeed | horizontal | horizontal | horizontal |