• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL HPC 16 mm

Article no.: 220323 16

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • Number of cutting edges Z: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 16 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
Number of cutting edges Z 8
Spacing of the cutters unequal spacing
Helix angle 35 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling
Machining strategy HPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 24 mm
⌀ D2 15.5 mm
Overhang L1 24 mm
Overall length L 32 mm
DUO-LOCK interface DL16
Width across flats AF 13 mm
recommended tightening torque 60 Nm
Corner chamfer width at 45° 0.32 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220323 16
EAN / GTIN 4034221125781
Manufacturer number DL16F2008MN1600CDA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
35
GG(G)
K
200
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Compare with similar products

This article


Recommendations


DUO-LOCK HAIMER MILL HPC 16 mm

DUO-LOCK HAIMER MILL HPC 16 mm

Number of cutting edges Z 8 6 6
Through-coolant no no no
suitable arbor with threaded shank GARANT TopCut GARANT TopCut
Helix angle 35 50 50
Type N N N
Direction of infeed horizontal horizontal horizontal
Cutter ⌀ D 16 16 16

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart