{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 1103 | |
Type | ST1400 | |
Grade | HB7525 | |
Tool material | Carbide | |
Feed fz per tooth | 0.13 mm | |
Insert thickness | 3.2 mm | |
for slot width ap | 6 mm | |
Chamfer width | 0.25 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.2 mm | |
Type of product | Indexable insert for milling |
Article number | 218591 ST1400 | |
EAN / GTIN | 4045197656407 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
SNHX 1203 neutral ST1400 |
|||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SNHX 1103 | SEKN 1203 AFTN | SECN 1203 AFSN | SDHX 0903 AFTN | SNHX 1102 | SNHX 1103 | SNHX 1207 |
Insert thickness E | 3.2 | 3.18 | 3.18 | 3.18 | 2.38 | 3.18 | 7.94 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.13 | 0.19 | 0.19 | 0.14 | 0.13 | 0.13 | 0.13 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |