• The item cannot be ordered due to missing prices.

SNHX 1203 neutral INOX

Article no.: 218591 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1103
Type INOX
Grade HB7535
Tool material Carbide
Feed fz per tooth 0.13 mm
Insert thickness 3.2 mm
for slot width ap 6 mm
Chamfer width 0.25 mm
Number of changes/inserts 4
Coating coated
Insert thickness E 3.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218591 INOX
EAN / GTIN 4045197656414
Manufacturer number 218591 INOX

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart