• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar HSS width ap = 3.1 mm 80/5 mm

Article no.: 218428 80/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 80 mm
    Number of cutting edges Z 5
    Shank type with bore
    Tool material HSS
    Through-coolant no
    maximum cutting depth ae max 20 mm
    Collar ⌀ d1 40 mm
    Base toolholder ⌀ d2 40 mm
    Overall length Ltot for ap 1.5 mm 51.4 mm
    Overall length Ltot for ap 2.2 mm 52 mm
    Overall length Ltot for ap 3.1 mm 52.8 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert XC.. 1125
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 218428 80/5
    EAN / GTIN 4045197533999
    Manufacturer number 218428 80/5

    Description

    Version:

    High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

    Application:

    For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

    Attention:

    Please order the assembly key No. 279940 separately.

    Note:

    HSS spare blades can be ordered extra.
    Side and parting-off milling cutters available up to ⌀ D = 200 mm.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart