• The item cannot be ordered due to missing prices.

Steel shank for engraving 10 mm

Article no.: 217225 10

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ DS 10 mm
    Overall length Ltot 90 mm
    Insert screw 231540_TX8 (2.0 Nm)
    suitable indexable insert 217229
    Type of product Cutter holder

    Identification numbers & Classifications

    Article number 217225 10
    EAN / GTIN 4045197762184
    Manufacturer number 217225 10

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart