{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 26 mm | |
for DIN cylinder head screws | M16 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
Minimum ⌀ dmin | 9 mm | |
Overhang L1 | 55 mm | |
Overall length Ltot | 125 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | 260150 | |
Insert screw | 219844 (15IP; 3.0 Nm) | |
Countersink angle | 180 degrees | |
Type of product | Counterbores, countersinks |
Article number | 217160 26 | |
EAN / GTIN | 4045197552617 | |
Manufacturer number | 217160 26 |