• The item cannot be ordered due to missing prices.

Forwards countersinking mill 180°, Weldon shank, Countersink ⌀ D: 21mm

Article no.: 217160 21

Select article variation and quantity

Countersink ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
  • Countersink angle: 180
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 21 mm
Shank type Weldon shank
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 2
Minimum ⌀ dmin 10 mm
Overhang L1 41 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert 260142
Insert screw 219795 1 (8IP; 1.2 Nm)
Countersink angle 180 degrees
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 217160 21
EAN / GTIN 4045197552563
Manufacturer number 217160 21

Description

Standard:

DIN 974-1 series 1 (for DIN cylinder-head bolts).

Note:

The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used, the dimension ⌀ dmin (see table) will not be achieved!
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart