• The item cannot be ordered due to missing prices.

KOMET® countersink 45° M10

Article no.: 216600 M10

Select article variation and quantity

for DIN countersunk screws Unit price incl. VAT
  • Through-coolant: no
  • Countersink angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Countersink ⌀ D 7 mm
    for DIN countersunk screws M10
    Shank type Weldon shank
    Through-coolant no
    Number of cutting edges Z 2
    Number of indexable inserts 2
    maximum chamfering ⌀ Dmax 19 mm
    Overall length Ltot 100 mm
    Shank ⌀ Ds h6 16 mm
    suitable indexable insert TO.. 0902
    Indexable insert No. 216700; No. 216740; No. 216770 14-6603
    Pack of insert screws 239653 8IP7 (1.3 Nm)
    Countersink angle 90 degrees
    Type of product Counterbores, countersinks

    Identification numbers & Classifications

    Article number 216600 M10
    EAN / GTIN 4047109003965
    Manufacturer number F10 00051

    Description

    Application:

    For deburring round and long holes and for milling trapezoidal slots. For countersinking to DIN fine for DIN screws M10 − M20.
    Rigid mounting is required (not suitable for power drills).

    Note:

    For suitable triangular indexable inserts see 216700; 216740; 216770.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart