• The item cannot be ordered due to missing prices.

Chamfer mill 45° 33,5 mm

Article no.: 216102 33,5

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 33.5 mm
Shank type with thread
Chamfering angle reverse 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 5
Minimum infeed ⌀ Dmin 46 mm
maximum chamfering ⌀ Dmax 45.8 mm
Overhang L1 24 mm
⌀ D1 h6 17 mm
Overall length Ltot 40 mm
⌀ D2 28.7 mm
Mounting thread M M16
suitable indexable insert SD.. 090308
Pack of insert screws 219805 (15IP; 3.8 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216102 33,5
EAN / GTIN 4045197469953
Manufacturer number 216102 33,5

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart