• The item cannot be ordered due to missing prices.

Chamfer mill 45°, with thread, ⌀ D: 23,5mm

Article no.: 216102 23,5

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 23.5 mm
Shank type with thread
Chamfering angle reverse 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 4
Minimum infeed ⌀ Dmin 36 mm
maximum chamfering ⌀ Dmax 35.8 mm
Overhang L1 23 mm
⌀ D1 h6 12.5 mm
Overall length Ltot 35 mm
⌀ D2 20.7 mm
Mounting thread M M12
suitable indexable insert SD.. 090308
Pack of insert screws 219805 (15IP; 3.8 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216102 23,5
EAN / GTIN 4045197469939
Manufacturer number 216102 23,5

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart