• The item cannot be ordered due to missing prices.

APKT 16..04 PDFR ALU

Article no.: 215724 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 16..04 PDFR
suitable holder AP..1604
Type ALU
Corner radius 0.4 mm
Grade HU7710
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness 5.05 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215724 ALU
EAN / GTIN 4045197410924
Manufacturer number 215724 ALU

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart