• The item cannot be ordered due to missing prices.

Shoulder mill 90° short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

Article no.: 215705 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overhang L1 50 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert AP.. 16..
Pack of insert screws 219812 (15IP; 5.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215705 32/3
EAN / GTIN 4045197410566
Manufacturer number 215705 32/3

Description

Version:

Indexable shoulder mill with irregular pitch for very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90° short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

Shoulder mill 90° short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

Overhang L1 50 mm 41 mm 50 mm 30 mm
Overall length Ltot 110 mm 110 mm 110 mm 105 mm
suitable indexable insert AP.. 16.. SOMT 09T304 AP.. 1805.. LO.U0904..
Shank type Weldon shank Weldon shank Weldon shank Weldon shank
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees
Shank ⌀ Ds h6 32 mm 25 mm 32 mm 32 mm
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart