• The item cannot be ordered due to missing prices.

Shoulder mill 90° short with Weldon shank, for indexable inserts AP..

Article no.: 215705 40/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overhang L1 55 mm
Overall length Ltot 115 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert AP.. 16..
Set of insert screws 219812 (15IP; 5.0 Nm)
Type of product End / face mill

Identification & Classification

Article number 215705 40/4
EAN / GTIN 4045197410573
Manufacturer number 215705 40/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Indexable shoulder mill with irregular pitch for very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart