• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill 50/6 mm

Article no.: 215122 50/6

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Tang
    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 6
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Corner milling
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    maximum cutting depth ap max 12 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert LO.. 130708
    Pack of insert screws 219882 (15IP; 3.0 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215122 50/6
    EAN / GTIN 4045197861399
    Manufacturer number 215122 50/6

    Description

    Version:

    Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart