• The item cannot be ordered due to missing prices.

LOEU 130708 R-L TI

Article no.: 215142 TI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LOEU 130708 R-L
    Type Ti
    Corner radius 0.8 mm
    Grade HB7940
    Tool material Carbide
    Feed fz 0.12 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215142 TI
    EAN / GTIN 4045197867001
    Manufacturer number 215142 TI

    Application Table

    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    105
    Ti > 850 N/mm²
    S
    50
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 8 mm

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart