• The item cannot be ordered due to missing prices.

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Article no.: 215102 63/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
maximum cutting depth ap max 4 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XNEX 0806..
Pack of insert screws 219798 1 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215102 63/6
EAN / GTIN 4062406087999
Manufacturer number 215102 63/6

Description

Version:

Robust shoulder milling cutter. Insert seats enclose the inserts on several sides for stable machining conditions.
For use in combination with indexable insert 215117 UNI as a high feed rate indexable face mill.

Application:

With double-sided 3-edge inserts XNEX0806.. or single-sided 3-edge inserts XNEX0806.. High feed rate.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Milling application End milling End milling Corner milling End milling End milling End milling
Overall length Ltot 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm
suitable indexable insert XNEX 0806.. SO.. 1205.. SO.. 0836.. SOMT 09T304 AP.. 16.. XNEX 0806..
Shank type with bore with bore with bore with bore with bore with bore
Pack of insert screws 219798 1 (15IP; 3.8 Nm) 219833 (15IP; 3.0 Nm) 219863 (8IP; 2.2 Nm) 219810 (9IP; 2.2 Nm) 219812 (15IP; 5.0 Nm) 219798 1 (15IP; 3.8 Nm)
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart