{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | XNEX 0806.. | |
Pack of insert screws | 219798 1 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215102 50/5 | |
EAN / GTIN | 4062406087982 | |
Manufacturer number | 215102 50/5 |
This article |
Recommendations |
|
---|---|---|
Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 50/5mm |
||
Number of cutting edges Z | 5 | 5 |
Milling application | End milling | End milling |
Through-coolant | yes | yes |
suitable indexable insert | XNEX 0806.. | XNEX 0806.. |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 50 mm | 50 mm |
Type of product | End / face mill | End / face mill |