• The item cannot be ordered due to missing prices.

SDMX 0903 AFEN UNI

Article no.: 214440 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SDMX 0903 AFEN
    Type UNI
    Grade HB7520
    Tool material Carbide
    Number of changes/inserts 4
    Insert thickness E 3.18 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214440 UNI
    EAN / GTIN 4045197302885
    Manufacturer number 214440 UNI

    Application Table

    Steel < 500 N/mm²
    P
    350
    Steel < 750 N/mm²
    P
    255
    Steel < 900 N/mm²
    P
    230
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    165
    INOX > 900 N/mm²
    M
    130
    GG(G)
    K
    235
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    • Indexable inserts for higher cutting speeds and feed rates.
    • Precision sintered and ground for best surface finish quality.
    • Micro-grain structure gives high strength and wear resistance.

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart