• The item cannot be ordered due to missing prices.

Indexable face mill 45° 20/3 mm

Article no.: 214395 20/3
  • Setting angle κ: 45
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 45 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 28.2 mm
Overhang L1 40 mm
Overall length Ltot 90 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert SD... 0903
⌀ D3 28 mm
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 54 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 1.64 mm
Ramping length L for αmax 17.5 mm
Pack of insert screws 219809 (8IP; 1.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214395 20/3
EAN / GTIN 4045197221629
Manufacturer number 214395 20/3

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption.

Advantage:

Very high productivity due to:
  • Very high cutting speeds.
  • Very high feed rates.
  • Short machining times.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart