{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEHT 1204 AFTN | |
Type | ST500 | |
Grade | CU7725 | |
Tool material | Cermet | |
Feed fz per tooth | 0.19 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 214240 ST500 | |
EAN / GTIN | 4045197319494 | |
Manufacturer number | 214240 ST500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() SEHT 1204 AFTN ST500 |
||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | |
ISO code indexable insert | SEHT 1204 AFTN | SEEN1203-AFTN | SDHW 0903 AESN | SOMT 120508 PDER | SDHX 09T3 | SOMT 083604 PDER |
Insert thickness E | 4.76 | 3.18 | 3.18 | 5.56 | 3.97 | 3.6 |
Tool material | Cermet | Cermet | Cermet | Cermet | Carbide | Cermet |
Grade | CU7725 | CU7725 | CU7725 | CU7530 | CU7530 | |
Type | ST500 | ST500 | ST500 | ST500 | SDHX09 | ST500 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |