{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | SEEN1203-AFTN | |
Type | ST500 | |
Sorte | CU7725 | |
Schneidstoff | Cermet | |
Vorschub fz pro Zahn | 0.19 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 213900 ST500 | |
EAN / GTIN | 4045197302700 | |
Manufacturer number | 213900 ST500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |