• The item cannot be ordered due to missing prices.

Indexable face mill 45° left-hand cutting 100/8 mm

Article no.: 214205 100/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 8
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: no
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 100 mm
    Number of cutting edges Z 8
    Shank type with bore
    Setting angle κ 45 degrees
    Spacing of the cutters unequal spacing
    Through-coolant no
    Machining strategy MTC
    maximum external ⌀ Dmax 113 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 32 mm
    suitable indexable insert SE.. 1204..
    Pack of insert screws 219800 (20IP; 5.7 Nm)
    Type of product Face mill

    Identification numbers & Classifications

    Article number 214205 100/8
    EAN / GTIN 4045197717429
    Manufacturer number 214205 100/8

    Description

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart