• The item cannot be ordered due to missing prices.

SEKW 1204 AFTN, HB7515, Type: ST1400

Article no.: 214292 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKW1204-AFTN
Type ST1400
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 214292 ST1400
EAN / GTIN 4045197553898
Manufacturer number 214292 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
INOX < 900 N/mm²
M
230
INOX > 900 N/mm²
M
150
GG(G)
K
150
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart