• The item cannot be ordered due to missing prices.

TwinCut indexable face mill 45° close pitch, with bore, ⌀ D / number of teeth Z: 40/3mm

Article no.: 213420 40/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TwinCut
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax for ON.U inserts 51.8 mm
maximum external ⌀ Dmax for SN.U inserts 55.2 mm
Overall length Ltot for SN.U inserts 40 mm
Overall length Ltot for ON.U inserts 38.3 mm
Mounting bore ⌀ 16 mm
suitable indexable insert SN.U; ON.U
Pack of insert screws 219898 (15IP; 3.8 Nm)
Shim 219897
Clamp screw for shim 219899
Type of product Face mill

Identification numbers & Classifications

Article number 213420 40/3
EAN / GTIN 4045197716811
Manufacturer number 213420 40/3

Description

Version:

From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

Application:

With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

Spare part:

Shim No. 219897 for use with both types of indexable insert.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
Do not mix different types of insert ON.U and SN.U.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart