{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TwinCut | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax for ON.U inserts | 111.8 mm | |
maximum external ⌀ Dmax for SN.U inserts | 115.2 mm | |
Overall length Ltot for SN.U inserts | 50 mm | |
Overall length Ltot for ON.U inserts | 48.3 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SN.U; ON.U | |
Set of insert screws | 219898 (15IP; 3.8 Nm) | |
Shim | 219897 | |
Clamp screw for shim | 219899 | |
Type of product | Face mill |
Article number | 213420 100/10 | |
EAN / GTIN | 4045197716859 | |
Manufacturer number | 213420 100/10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |