• The item cannot be ordered due to missing prices.

Hi5 high feed rate indexable face mill 25/2 mm

Article no.: 213205 25/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Hi5
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type with threaded shank
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 12.5 mm
⌀ D2 21 mm
⌀ D3 10.6 mm
maximum cutting depth ap max 1.4 mm
Overall length Ltot 35 mm
Mounting thread M M12
suitable indexable insert POMX 0704..
Pack of insert screws 219883 (10IP; 2.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 213205 25/2
EAN / GTIN 4045197783516
Manufacturer number 213205 25/2

Description

Version:

Particularly smooth-running, due to unequal spacing of the teeth.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart