• The item cannot be ordered due to missing prices.

POMX 0704ZEER M, HB9540, Type: ST1400

Article no.: 213128 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 0704ZEER M
Type ST1400
Type HB9540
Tool material Carbide
Programming radius at ap max 3.61 mm
Feed fz per tooth 0.9 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213128 ST1400
EAN / GTIN 4045197743237
Manufacturer number 213128 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
360
Steel < 900 N/mm²
P
310
Steel < 1100 N/mm²
P
260
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
Uni
 
dry
 
Air
 

Description

Version:

Flat cutting edge length: 1.5 mm, for high surface quality.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.4 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart