{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hi5 | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 43.6 mm | |
maximale Schnitttiefe ap max | 2.2 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | POMX 10T5.. | |
Wendeplattenschrauben-Set | 219889 (20IP; 5.7 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Face mill |
Article number | 213110 63/5 | |
EAN / GTIN | 4045197718495 | |
Manufacturer number | 213110 63/5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |