• The item cannot be ordered due to missing prices.

GARANT Power Q Mini high feed rate indexable milling cutter 66/8 mm

Article no.: 213058 66/8

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Circular milling; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 8
Shank type with bore
Milling application Circular milling; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 60 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 126 mm
Circular interpolation milling ⌀ Dmax 130 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 0.34 degrees
Ramping length L for αmax 58.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 213058 66/8
EAN / GTIN 4062406566784
Manufacturer number 213058 66/8

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q Mini high feed rate indexable milling cutter  66/8 mm

GARANT Power Q Mini high feed rate indexable milling cutter 66/8 mm

Number of cutting edges Z 8 8
Mounting bore ⌀ 22 27
Milling application Circular milling ;Circular milling ;Plunging End milling ;Ramping ;End milling
Through-coolant yes yes
Shank type with bore with bore
Cutting edge ⌀ DC 66 66
Machining strategy HPC HPC

Suitable products

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart