• The item cannot be ordered due to missing prices.

GARANT Power Q Mini high feed rate indexable milling cutter 40/7 mm

Article no.: 213058 40/7

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Circular milling; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 7
Shank type with bore
Milling application Circular milling; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 34 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 74 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 0.62 degrees
Ramping length L for αmax 32.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 213058 40/7
EAN / GTIN 4062406566722
Manufacturer number 213058 40/7

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

From the same series "Power Q" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart