• The item cannot be ordered due to missing prices.

XOMT060310ZZER UNI

Article no.: 212854 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT060310ZZER
Type UNI
Grade HB415
Tool material Carbide
recommended cutting depth ap max 1 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 2 mm
Insert thickness S 3.18 mm
Number of changes/inserts 3
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212854 UNI
EAN / GTIN 4045197943101
Manufacturer number 212854 UNI

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
130
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Compare with similar products

This article


Recommendations


XOMT060310ZZER  UNI

XOMT060310ZZER UNI

Number of changes/inserts 3 6
Corner radius 1 1
ISO code indexable insert XOMT060310ZZER XNEX 080608
Insert thickness S 3.18 6.35
Tool material Carbide Carbide
Type UNI UNI
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart