• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 22/3 mm

Article no.: 212802 22/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 22 mm
Number of cutting edges Z 3
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 14 mm
Overhang L1 35 mm
Overall length Ltot 85 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 36 mm
Circular interpolation milling ⌀ Dmax 42 mm
Circular interpolation milling ap 0.3 mm
Ramping angle αmax 1.89 degrees
Ramping length L for αmax 12.13 mm
suitable indexable insert XOM.060310
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212802 22/3
EAN / GTIN 4045197938923
Manufacturer number 212802 22/3

Description

Spare part:

Pack of insert screws No. 219799 1 (8IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Inserts

Spare parts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart