{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 13 mm | |
Overhang L1 | 120 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 38 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 3.29 degrees | |
Ramping length L for αmax | 10.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Type of product | Copy mill |
Article number | 212808 25/2 | |
EAN / GTIN | 4045197939081 | |
Manufacturer number | 212808 25/2 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q high feed rate indexable milling cutter 25/2 mm |
||
suitable indexable insert | XDM.090416 | XOMU094812 |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 | 25 |
Machining strategy | HPC | HPC |
Ramping angle αmax | 3.29 | 2.74 |
Ramping length L for αmax | 10.43 | 12.55 |
Type of product | Copy mill | Copy mill |