• The item cannot be ordered due to missing prices.

Chamfering milling head, 90°, HB730, ⌀ D ± 0.01: 20mm

Article no.: 210390 20

Select article variation and quantity

⌀ D ± 0.01 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Cutter ⌀ D 20 mm
Grade HB730
Tool material Solid carbide
Countersink tip angle 90
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 3
Direction of infeed horizontal
Overall length L 47.2 mm
Arbor size 20 mm
Head length l 25 mm
Flute length L2 14.1 mm
maximum cutting depth ap max in steel < 900 N/mm2 8 mm
Feed fz in steel < 900 N/mm2 0.12 mm
Corner chamfer angle 45 degrees
Through-coolant no
Shank type GARANT TopCut
maximum cutting depth ap max when slot milling from solid 10
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 210390 20
EAN / GTIN 4045197523549
Manufacturer number 210390 20

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Compare with similar products

This article


Recommendations


Chamfering milling head, 90°, HB730, ⌀ D ± 0.01: 20mm

Chamfering milling head, 90°, HB730, ⌀ D ± 0.01: 20mm

Number of cutting edges Z 3 6
Overall length L 47.2 mm 37.3 mm
Through-coolant no no
Countersink tip angle 90 90
Standard Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide
Cutter ⌀ D 20 mm 20 mm

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart