• The item cannot be ordered due to missing prices.

Chamfering milling head, 90° 12 mm

Article no.: 210390 12

Select article variation and quantity

⌀ D ± 0.01 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Norm: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie TopCut
Cutter ⌀ D 12 mm
Grade HB730
Tool material Solid carbide
Countersink tip angle 90
Norm Manufacturer’s standard
Type N
Number of cutting edges Z 3
Direction of infeed horizontal
Overall length L 30.1 mm
Arbor size 12 mm
Head length l 16 mm
Flute length L2 8.5 mm
maximum cutting depth ap max in steel < 900 N/mm2 4 mm
Feed fz in steel < 900 N/mm2 0.08 mm
Corner chamfer angle 45 degrees
Through-coolant no
Shank type GARANT TopCut
maximum cutting depth ap max when slot milling from solid 6
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 210390 12
EAN / GTIN 4045197523525
Manufacturer number 210390 12

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Compare with similar products

This article


Recommendations


Chamfering milling head, 90°  12 mm

Chamfering milling head, 90° 12 mm

Number of cutting edges Z 3 6
Overall length L 30.1 26.9
Through-coolant no no
Countersink tip angle 90 90
Norm Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide
Type of product Threaded copy milling cutter Threaded copy milling cutter

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart