• The item cannot be ordered due to missing prices.

Copy milling head HPC, uncoated, ⌀ D h10: 25mm

Article no.: 210355 25

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Number of cutting edges Z: 4
  • Helix angle: 32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Coating uncoated
Cutter ⌀ D 25 mm
Grade HU730
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 4
Helix angle 32 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for copy milling; 0.05×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 24 mm
suitable arbor GARANT TopCut
Head length l 32 mm
Flute length L2 19 mm
maximum cutting depth ap max 12.5 mm
Feed fz for copy milling in short-chipping aluminium 0.18 mm
Free length 32 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210355 25
EAN / GTIN 4045197557728
Manufacturer number 210355 25

Application Table

Alu plastics
N
530
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
CuZn
N
320
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart