{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Coating | uncoated | |
Cutter ⌀ D | 20 mm | |
Grade | HU730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Number of cutting edges Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for copy milling; 0.05×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 20 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 25 mm | |
Flute length L2 | 15 mm | |
maximum cutting depth ap max | 10 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.16 mm | |
Free length | 25 mm | |
Type of product | Cutter insert for milling |
Article number | 210355 20 | |
EAN / GTIN | 4045197557711 | |
Manufacturer number | 210355 20 |
This article |
Recommendations |
||
---|---|---|---|
Copy milling head HPC, uncoated, ⌀ D h10: 20mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
suitable arbor | GARANT TopCut | GARANT TopCut | GARANT TopCut |
Helix angle | 32 degrees | 30 degrees | 15 degrees |
Type | W | N | H |
Cutter ⌀ D | 20 mm | 20 mm | 20 mm |
Cutting width ae for milling operation | 0.5×D for copy milling; 0.05×D for side milling | 0.05×D for copy milling | 0.05×D for copy milling |
Type of product | Cutter insert for milling | Cutter insert for milling | Cutter insert for milling |