• The item cannot be ordered due to missing prices.

Torus milling head 12/3 mm

Article no.: 210260 12/3

Select article variation and quantity

⌀ D h10 / R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 4
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Milling head ⌀ D 12 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 12 mm
Head length l 16 mm
Flute length L2 9 mm
Corner radius 3 mm
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210260 12/3
EAN / GTIN 4045197557469
Manufacturer number 210260 12/3

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

Suitable products

Spare parts

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart