• The item cannot be ordered due to missing prices.

Torus milling head 10/3 mm

Article no.: 210260 10/3
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 4
  • Helix angle: 30

Product details

Technical Data

Series TopCut
Milling head ⌀ D 10 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 10 mm
Head length l 13 mm
Flute length L2 7.5 mm
Corner radius 3 mm
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210260 10/3
EAN / GTIN 4045197557445
Manufacturer number 210260 10/3

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

Suitable products

Spare parts

From the same series "TopCut" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D h10 / R (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart