• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 20 mm

Article no.: 209713 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4
  • Helix angle: 45

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Coating Diamond
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 45 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA with h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Flute length Lc 38 mm
    Overhang length L1 incl. recess 52 mm
    Recess ⌀ D1 19.5 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in GRP CRP 0.08 mm
    Feed fz for slot milling in graphite 0.08 mm
    Colour ring black
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 209713 20
    EAN / GTIN 4045197512550
    Manufacturer number 209713 20

    Application Table

    PVDF GF20
    N
    200
    POM GF25
    N
    190
    PA 66 GF30
    N
    170
    PEEK GF30
    N
    150
    PTFE CF25
    N
    180
    PEEK CF30
    N
    160
    Honeycomb sandwich
    N
    350
    GRP
    N
    190
    GRP, CRP
    N
    190
    Graphite
    N
    340
    Hybrids
    N
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
    Dynamic cutter geometry.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart