• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 10 mm

Article no.: 209713 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4
  • Helix angle: 45

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA with h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 22 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.06 mm
Feed fz for slot milling in graphite 0.06 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209713 10
EAN / GTIN 4045197512529
Manufacturer number 209713 10

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
Dynamic cutter geometry.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart