{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4.8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | ±0.05 | |
No. of teeth Z | 5 | |
Helix angle | 5 degrees | |
Countersink tip angle | 90 degrees | |
Cutting width ae for milling operation | 0.25×L2 for side milling | |
Shank | DIN 6535 HA to h6 | |
Chamfer mill | backwards and forwards 45 | |
Through-coolant | no | |
L2 +0.5 | 3 mm | |
L4 +0.5 | 15 mm | |
⌀ D1 +0.05 | 3.9 mm | |
Overall length L | 75 mm | |
Shape | Pointed | |
Shank ⌀ Ds | 5 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208181 4,8 | |
EAN / GTIN | 4067263107439 | |
Manufacturer number | 208181 4,8 |