• The item cannot be ordered due to missing prices.

Solid carbide forward / reverse deburring tool with helix angle, TiSiN, ⌀ DC: 3,8mm

Article no.: 208181 3,8
New product

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: ±0.05
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3.8 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ ±0.05
No. of teeth Z 4
Helix angle 5 degrees
Countersink tip angle 90 degrees
Cutting width ae for milling operation 0.25×L2 for side milling
Shank DIN 6535 HA to h6
Chamfer mill backwards and forwards 45
Through-coolant no
L2 +0.5 2.7 mm
L4 +0.5 13 mm
⌀ D1 +0.05 2.9 mm
Overall length L 75 mm
Shape Pointed
Shank ⌀ Ds 4 mm
Feed fz for side milling in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208181 3,8
EAN / GTIN 4067263107415
Manufacturer number 208181 3,8

Application Table

Aluminium (short chipping)
N
130
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
75
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
45
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
20
GG(G)
K
50
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra-long shank.
Double ground head with 45° angle.
The helix angle ground into the head on both sides produces a much softer cut and thus an excellent surface quality. For universal application in virtually all materials. The newly developed coating effectively prevents the formation of built-up edges – even in aluminium and corrosion-resistant steels (INOX).
Pointed version

Application:

For forward and reverse deburring and chamfering even where access is difficult.
Particularly suitable for contouring applications.

Note:

Successor product to No. 208180.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart