{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 30 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 11.2 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Chamfer mill | 15 degrees | |
Feed fz in steel < 900 N/mm2 | 0.03 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 75 degrees | |
Type of product | Deburrers |
Article number | 208152 6 | |
EAN / GTIN | 4045197859303 | |
Manufacturer number | 208152 6 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide deburrer 30°, TiAlN, ⌀ h6 DC: 6mm |
|||||||||||||
Coating | TiAlN | TiAlN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | uncoated | TiSiN | TiAlN | TiSiN | TiAlN |
Colour ring | without | green | without | without | without | without | without | without | without | green | red | green | red |
Through-coolant | no | no | no | no | no | no | no | no | no | no | no | no | no |
Countersink tip angle | 30 degrees | 90 degrees | 120 degrees | 120 degrees | 90 degrees | 90 degrees | 60 degrees | 60 degrees | 30 degrees | 90 degrees | 90 degrees | 60 degrees | 60 degrees |
Shank | DIN 6535 HA with h6 | DIN 6535 HB to h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank tolerance | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 |
Dimension S | 11.2 mm | 4.2 mm | 3.4 mm | 3.4 mm | 4.2 mm | 4.2 mm | 5.9 mm | 5.9 mm | 11.2 mm | 4.2 mm | 4.2 mm | 5.9 mm | 5.9 mm |