{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 30 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 3.7 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Chamfer mill | 15 degrees | |
Feed fz in steel < 900 N/mm2 | 0.01 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 75 degrees | |
Type of product | Deburrers |
Article number | 208152 2 | |
EAN / GTIN | 4045197859273 | |
Manufacturer number | 208152 2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide deburrer 30°, TiAlN, ⌀ h6 DC: 2mm |
|||||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | uncoated |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 | h6 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Dimension S | 3.7 mm | 1.1 mm | 1.4 mm | 1.4 mm | 1.9 mm | 1.9 mm | 3.7 mm |
Feed fz in steel < 900 N/mm2 | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |