{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 30 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 30 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 16 mm | |
Chamfer mill | 15 degrees | |
Feed fz in steel < 900 N/mm2 | 0.08 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 75 degrees | |
Type of product | Deburrers |
Article number | 208150 16 | |
EAN / GTIN | 4045197859266 | |
Manufacturer number | 208150 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide deburrer 30° 16 mm |
|||||
Colour ring | without | without | without | without | yellow |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 |
Dimension S | 30 | 8.9 | 11.2 | 11.2 | 11.2 |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |
Chamfer mill | 15 | 60 | 45 | 45 | 45 |